
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61SJK-SC6
Zoro #
G4466008
UPC #
78477700068
Country of Origin
United States
Dimensions
Length
4.00 in
Height
5.5000 in
Width
6 in
Dimensions
0.9 in H x 1.31 in W x 0.68 in D
Details
Color
Crimson
Application
Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
Material
Die Cast Zinc
Mounting Type
Surface
Module Type
Cat 6
Type
Component Rated
Standard
cULus listed
Description
Atlas-X1 Cat 6 Shielded QuickPort Connector with Shutters, Crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.