
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61UJK-SV6
Zoro #
G4462982
UPC #
78477699904
Country of Origin
United States
Dimensions
Depth
1.3"
Length
4.00 in
Width
0.7"
Height
0.9"
Details
Connector Type
RJ-45 Network - Female
Color
Green
Features
Dust Protection, Fire Retardant, PoE, PoE+, Stranded
Application
For most demanding network applications and supports emerging technologies and will easily adap
Shielding
UTP
Category Rating
Cat 6
Product Name
Atlas-X1 Cat 6 Component-Rated UTP QuickPort Connector
Product Color
Green
Product Type
Network Connector
Connector Details
1 x RJ-45 Network Female
Product Line
Atlas-X1
Product Material
Metal, Die-cast Zinc
Contact Material
Copper Alloy
Contact Plating
Gold
Standard
cULus listed
Type
Connector
Description
Atlas-X1 Cat 6 UTP QuickPort Connector with Shutters, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.