
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6ASJK-SB6
Zoro #
G4461232
UPC #
78477700273
Country of Origin
United States
Dimensions
Height
5.5000 in
Width
6 in
Length
4.00 in
Dimensions
0.9 in H x 1.31 in W x 0.68 in D
Details
Color
Brown
Application
Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
Material
Die Cast Zinc
Shielding
Shielded
Category Rating
Cat 6A
Mounting Type
Surface
Type
Component Rated
Standard
cULus listed
Description
Atlas-X1 Cat 6A Shielded QuickPort Connector with Shutters, Component-Rated, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.