
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6AUJK-SV6
Zoro #
G4465283
UPC #
78477700204
Country of Origin
United States
Dimensions
Width
6 in
Height
5.5000 in
Length
4.00 in
Details
Color
Green
Shielding
UTP
Application
For most demanding network applications and supports emerging technologies and will easily adap
Category Rating
Cat 6A
Standard
cULus listed
Type
Connector
Description
Atlas-X1 Cat 6A UTP QuickPort Connector with Shutters, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.