Zoro Homepage

Blank Faceplate, No Holes, Single Gang Nylon, Ivory

  • Mfr # 80714-I

  • Zoro # G2141834


product price: $0.75
/ea
Sold in multiples of 10 for $7.50

Key Features

Color
Ivory
Material
Nylon
Type
Blank
Standards and Certifications
UL/CSA
Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80714-I
Zoro #
G2141834
UPC #
78477493908
Country of Origin
Unknown

Dimensions

Size
Standard

Details

Color
Ivory
Material
Nylon
Type
Blank
Standards and Certifications
UL/CSA
Gang
1
Mount
Box
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.