Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Wall Plate, Number of Gangs: 1 Stainless Steel, Silver

  • Mfr # 84014-40

  • Zoro # G716091610


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Number of Gangs
1
Standards
UL/CSA
Color
Silver
Material
Stainless Steel
Material Grade
Type 302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84014-40
Zoro #
G716091610
UPC #
078477430309
Country of Origin
China

Dimensions

Plate Size
Standard

Details

Number of Gangs
1
Standards
UL/CSA
Color
Silver
Item
Blank Wall Plate
Material
Stainless Steel
Material Grade
Type 302
For Use With
Traditional Leviton Devices
Mount Type
Box
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Wall Plate Type
Blank

Description

Blank Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.