Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Wall Plate, Number of Gangs: 3 Stainless Steel, Silver

  • Mfr # S214-N

  • Zoro # G116091654


product price: $15.59
/ea

Key Features

Number of Gangs
3
Color
Silver
Material
Stainless Steel
Standards
RoHS, UL/CSA
Combination Type
(2) Toggle/Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S214-N
Zoro #
G116091654
UPC #
078477352229
Country of Origin
China

Dimensions

Plate Size
Standard

Details

Number of Gangs
3
Color
Silver
Item
Blank Wall Plate
Material
Stainless Steel
Standards
RoHS, UL/CSA
Combination Type
(2) Toggle/Blank
Wall Plate Type
Combination
Material Grade
Type 302
Mount Type
Strap
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
For Switch Type
Toggle

Description

Blank Device Combination Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.