Zoro Homepage

Boot for Locking Connector

  • Mfr # 7717CR

  • Zoro # G315869528


product price: $30.69
/ea

Key Features

Color
Black
Material
Thermoplastic Elastomer
For Use With
Locking Connectors
Outside Diameter
2.75 in
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7717CR
Zoro #
G315869528
UPC #
078477804605
Country of Origin
Mexico

Dimensions

Outside Diameter
2.75 in
Overall Length
2.41 in

Details

Item
Locking Connector Boot
Color
Black
Material
Thermoplastic Elastomer
For Use With
Locking Connectors
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Weather Resistant
Standards
RoHS
For Connector Type
Non-NEMA
IP Rating
IP55
Compatible Device Current
50 A

Description

Locking Connector Boot, Color Black, Compatible Device Current 50 A, For Use With Locking Connectors, IP Rating IP55, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Weather Resistant, Standards RoHS, For Connector Type Non-NEMA, Material Thermoplastic Elastomer, Outside Diameter 2.75 in, Overall Length 2.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.