Zoro Homepage

Boot for Locking Plug, Black

  • Mfr # 6031

  • Zoro # G816103305


product price: $18.39
/ea

Key Features

Color
Black
Material
Thermoplastic Elastomer
Standards
RoHS
For Use With
Plug
Compatible Device Current
20 A, 30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6031
Zoro #
G816103305
UPC #
-
Country of Origin
United States

Details

Color
Black
Material
Thermoplastic Elastomer
Standards
RoHS
For Use With
Plug
Item
Boot for Locking Plug
Compatible Device Current
20 A, 30 A
Resistance Properties
Weather Resistant
For Connector Type
Locking
Compatible Device Wire Number
3
IP Rating
Not Rated

Description

Boot for Locking Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.