Zoro Homepage

Boot for Straight/Locking Connector

  • Mfr # 6018

  • Zoro # G516150739


product price: $15.69
/ea

Key Features

Material
Thermoplastic Elastomer
For Connector Type
Straight Blade
Color
Black
Resistance Properties
Weather Resistant
Compatible Device Wire Number
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6018
Zoro #
G516150739
UPC #
-
Country of Origin
United States

Details

Material
Thermoplastic Elastomer
For Connector Type
Straight Blade
Color
Black
Resistance Properties
Weather Resistant
Item
Boot for Straight/Locking Connector
Compatible Device Wire Number
3
Compatible Device Current
15 A, 20 A
For Use With
Connector
Standards
RoHS
IP Rating
Not Rated

Description

Boot for Straight / Locking Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.