Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 1 Gang, Polycarbonate, Duplex Cover Type

  • Mfr # 3056-E

  • Zoro # G416267162


product price: $47.79
/ea

Key Features

Number of Gangs
1
Cover Type
Duplex
Overall Width
2-1/4 in
Material
Polycarbonate
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3056-E
Zoro #
G416267162
UPC #
078477409336
Country of Origin
Mexico

Dimensions

Overall Width
2-1/4 in
Overall Height
3/4 in
Overall Depth
3 5/8 in

Details

Item
Box Cover
Number of Gangs
1
Cover Type
Duplex
Material
Polycarbonate
Lid Style
Cover Cap
Gasket Material
Neoprene/EPDM/SBR Blend
Includes
Industrial Grade Portable Outlet Boxes with Cover Plates and Weather Resistant Flip Lids
Compatible with Series
Compatible with all products
Box/Cover Shape
Rectangular
IP Rating
Not Rated
Compatible with Product Type
Duplex Receptacles
Standards
RoHS, UL 514D, UL 94
Self Closing Lid
Doesn't Include Self Closing Lids
NEMA Enclosure Rating
3R
Color
Black
Box Material
Polycarbonate
Product Type
Portable Outlet Box Cover
Cover Material
Polycarbonate

Description

Coverplate,Single Gang,Flip Lid,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.