Zoro Homepage

Box Cover, 1 Gang, Polycarbonate, Duplex Cover Type

  • Mfr # 3056-Y

  • Zoro # G316342365


product price: $44.19
/ea

Key Features

Number of Gangs
1
Cover Type
Duplex
Overall Width
2-1/4 in
Material
Polycarbonate
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3056-Y
Zoro #
G316342365
UPC #
078477409329
Country of Origin
Mexico

Dimensions

Overall Width
2-1/4 in
Overall Height
3/4 in
Overall Depth
3 5/8 in

Details

Item
Box Cover
Number of Gangs
1
Cover Type
Duplex
Material
Polycarbonate
Lid Style
Cover Cap
Gasket Material
Neoprene/EPDM/SBR Blend
Cover Material
Polycarbonate
Box Material
Polycarbonate
Self Closing Lid
Doesn't Include Self Closing Lids
Compatible with Series
Compatible with all products
Compatible with Product Type
Duplex Receptacles
NEMA Enclosure Rating
3R
Color
Yellow
Standards
RoHS, UL 514D, UL 94
IP Rating
Not Rated
Product Type
Portable Outlet Box Cover
Includes
Industrial Grade Portable Outlet Boxes with Cover Plates and Weather Resistant Flip Lids
Box/Cover Shape
Rectangular

Description

Coverplate,Single-Gang,Flip-Lid,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.