
Box Cover, Gray, 4.6875 in H
Mfr # WP1-G
Zoro # G016150802
product price: $52.59
/eaKey Features
Number of Gangs
1-Gang
Overall Width
3-9/16 in
Lid Style
Cover Cap
Overall Height
4-11/16 in
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP1-G
Zoro #
G016150802
UPC #
078477767429
Country of Origin
Mexico
Dimensions
Overall Width
3-9/16 in
Overall Height
4-11/16 in
Overall Depth
1 1/16 in
Details
Item
Box Cover
Number of Gangs
1-Gang
Lid Style
Cover Cap
Mounting Orientation
Vertical
Compatible with Product Type
Flanged Devices
Cover Material
Thermoplastic Glass-Filled
Includes Lid
With Lid
NEMA Enclosure Rating
3R
Standards
CSA C22.2 No. 18.1 and/or 42.1, RoHS, UL 514C, UL 514D
Self Closing Lid
Includes Self Closing Lids
Color
Gray
For Number of Gangs
1
Includes
Self Closing Lids
Description
Cover for Flanged Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.