Zoro Homepage
This item is Discontinued.
Leviton 1-Port Bnc Insert, Quickport Mos, White 41084-BWF

1-Port Bnc Insert, Quickport Mos, White (Discontinued)

  • Mfr # 41084-BWF
  • Zoro # G1491901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41084-BWF
Zoro #
G1491901
UPC #
078477816721
Country of Origin
China

Dimensions

Overall Height
5/8 in
Overall Width
5/8 in
Overall Depth
1 3/8 in

Details

Item
Keystone Jack
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Cable Type
BNC
Color
White
Material
Plastic
Termination Type
Tool-Less
Series
QuickPort
Standards
UL 94
Compatible Connector Type
BNC

Description

Keystone Jack, Termination Type Tool-Less, Compatible Connector Type BNC, Color White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 5/8 in, Overall Width 5/8 in, Standards UL 94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.