Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Assembly Singlemode, Os2 Duplex, Ofnr, Lc To Lc, Yellow 5Mt

  • Mfr # 518187

  • Zoro # G4889212


product price: $41.75
/ea

Key Features

Connector Type
LC - LC
Length
5 M : 16.4 FT.
Fiber Type
OS2
Type
Patch Cords
Number of Fibers
2 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518187
Zoro #
G4889212
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 M : 16.4 FT.

Details

Connector Type
LC - LC
Fiber Type
OS2
Type
Patch Cords
Number of Fibers
2 FIBER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.