
Cable Support Grip, 304 Stainless Steel
Mfr # L9502-100
Zoro # G316091331
product price: $46.29
/eaKey Features
Grip Style
Mesh Closing
Standards
RoHS, UL Listed
Mesh Length
9 7/10 in
Breaking Strength
890 lb
Eye Style
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9502-100
Zoro #
G316091331
UPC #
078477213001
Country of Origin
India
Dimensions
Mesh Length
9 7/10 in
Cable Dia. Range
0.63 in to 0.75 in
Details
Grip Style
Mesh Closing
Standards
RoHS, UL Listed
Breaking Strength
890 lb
Eye Style
Single
Material
304 Stainless Steel
Item
Cable Support Grip
Description
Single Eye Closed Mesh Cable Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.