Zoro Homepage

Cam-Type Adapter

  • Mfr # 16A25-UW

  • Zoro # G015864816


product price: $73.59
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Contact Material
Brass
NEMA Enclosure Rating
3R
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A25-UW
Zoro #
G015864816
UPC #
078477713143
Country of Origin
Mexico

Details

Item
Gender Reversing Adapter
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Contact Material
Brass
NEMA Enclosure Rating
3R
Housing Color
White
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Gender Configuration
Male-Male
Housing Material
Thermoplastic Elastomer

Description

Gender Reversing Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male, Housing Color White, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 3R, Voltage Rating 600V AC, 600V DC, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.