Cap for Locking Plug, Black, EPTR Rubber
- Mfr # 26W-B
- Zoro # G815487888
product price:Â
$
22.19
/ea
Key Features
Color
Black
Material
EPTR Rubber
For Use With
20A Locking Plugs
Resistance Properties
Chemical Resistant, Waterproof
Standards
IP66, IP69K, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26W-B
- Zoro #
- G815487888
- UPC #
- 078477095935
- Country of Origin
- Mexico
Details
- Item
- Cap for Locking Plug
- Color
- Black
- Material
- EPTR Rubber
- For Use With
- 20A Locking Plugs
- Resistance Properties
- Chemical Resistant, Waterproof
- Standards
- IP66, IP69K, RoHS
- Compatible with Series
- Wetguard
- Product Type
- Snap-On Cap
- Compatible Product Type
- 20A Locking Plugs
- Shell Material
- EPTR Rubber
- Compatible Series
- Wetguard
- Wire Color
- Black
Description
Cap for Locking Plug, Color Black, Material EPTR Rubber, Resistance Properties Chemical Resistant, Waterproof, Compatible with Series Wetguard, For Use With 20A Locking Plugs, Product Type Snap-On Cap, Standards IP66, IP69K, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.