Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat.6 Rj45 Patch Cord, Black With Black Boot 10 Foot

  • Mfr # 6D460-10E

  • Zoro # G0613427


product price: $14.69
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Length
10 FT. : 3.05 M
Color
Black
Connector Type
RJ45 TO RJ45
Type
Trunk Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6D460-10E
Zoro #
G0613427
UPC #
78477345252
Country of Origin
Unknown

Dimensions

Length
10 FT. : 3.05 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Color
Black
Connector Type
RJ45 TO RJ45
Type
Trunk Cables
Category
CATEGORY 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.