Zoro Homepage

Cat.6 Rj45 Patch Cord, Black With Black Boot 7Foot

  • Mfr # 6D460-7E

  • Zoro # G0696465


product price: $13.85
/ea

Key Features

Shielded
U/Utp - Unshielded Twisted Pair
Color
Black
Length
7 FT. : 2.13 M
Connector Type
RJ45 TO RJ45
Family
EXTREME 6+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6D460-7E
Zoro #
G0696465
UPC #
78477345184
Country of Origin
Unknown

Dimensions

Length
7 FT. : 2.13 M

Details

Shielded
U/Utp - Unshielded Twisted Pair
Color
Black
Connector Type
RJ45 TO RJ45
Family
EXTREME 6+
Category
CATEGORY 6
Sub Family
PATCH CORD
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.