
Ceiling Mount Sensor, Hard Wired, White, 1,000 sq ft, LED
Mfr # OSC10-MWW
Zoro # G116091494
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Color
White
Communication Method
Hard Wired
Standards
cUL/US Certified, Title 24 Compliant
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSC10-MWW
Zoro #
G116091494
UPC #
078477901014
Country of Origin
China
Dimensions
Minimum Mounting Height
8 ft
Maximum Mounting Height
12 ft
Overall Diameter
4.2 in
Overall Depth
1.57 in
Details
Color
White
Communication Method
Hard Wired
Standards
cUL/US Certified, Title 24 Compliant
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Lighting Technology
LED
Item
Occupancy Sensor
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Coverage Angle
360 Degrees
Installation Location
Ceiling Mount
Coverage Type
Small Motion
Maximum Time Delay
30 min
Power Relay Required
Yes
Maximum Coverage Area
1,000 sq ft
Maximum Operating Temperature
40 Degrees C
Operating Voltage
24V DC
Manufacturer Warranty
5 yr
Load Rating @ 120V AC
Dependent on Power Pack Rating
Minimum Time Delay
30 sec
Minimum Operating Temperature
0 Degrees C
Description
Occupancy Sensor lighting control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.