Zoro Homepage

Ceiling Mount Sensor, Hard Wired, White, 500 sq ft, LED

  • Mfr # OSC05-MWW

  • Zoro # G616091536


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Communication Method
Hard Wired
Lighting Technology
LED
Standards
ASHRAE 90.1, cUL/US Certified, Title 24 Compliant
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC05-MWW
Zoro #
G616091536
UPC #
078477901045
Country of Origin
China

Dimensions

Maximum Mounting Height
12 ft
Overall Diameter
4.2 in
Overall Depth
1.57 in
Minimum Mounting Height
8 ft

Details

Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Communication Method
Hard Wired
Item
Occupancy Sensor
Lighting Technology
LED
Standards
ASHRAE 90.1, cUL/US Certified, Title 24 Compliant
Includes
Mounting Screws, Threaded Rod & Hex Nut, Washer & Nut, Half Mask (PIR), 360 Degrees Mask (PIR)
Color
White
Maximum Coverage Area
500 sq ft
Power Relay Required
Yes
Maximum Time Delay
30 min
Coverage Angle
360 Degrees
Manufacturer Warranty
5 yr
Coverage Type
Small Motion
Operating Voltage
24V DC
Load Rating @ 120V AC
Dependent on Power Pack Rating
Minimum Time Delay
30 sec
Installation Location
Ceiling Mount
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F

Description

Occupancy Sensor lighting control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.