
Ceiling Mount Sensor, Photocell, Wireless, White, 2,000 sq ft, LED
Mfr # ACS20-DMW
Zoro # G014338370
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Standards
UL924
Includes
(2) Interchangeable Lense, (2) Light Pipe
Color
White
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS20-DMW
Zoro #
G014338370
UPC #
078477355237
Country of Origin
China
Dimensions
Minimum Mounting Height
8 ft
Maximum Mounting Height
20 ft
Overall Diameter
4.8 in
Overall Depth
2.39 in
Details
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Standards
UL924
Includes
(2) Interchangeable Lense, (2) Light Pipe
Color
White
Item
Occupancy Sensor
Lighting Technology
LED
Communication Method
Wireless
Installation Location
Ceiling Mount
Maximum Operating Temperature
104 Degrees F
Manufacturer Warranty
5 yr
Load Rating @ 120V AC
800W/VA, Tungsten Ballast, 1/4 HP Motor, 8A, LED/Electronic Ballast, 1/4 HP Motor
Maximum Coverage Area
2,000 sq ft
Load Rating @ 277V AC
5A (LED/Electronic Ballast, 1/3 HP Motor)
Minimum Operating Temperature
32 Degrees F
Sensor Operation
Photocell
Operating Voltage
120 to 277V AC
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 20 ft, Load Rating @ 120V AC 800W/VA (Tungsten Ballast, 1/4 HP Motor), 8A (LED/Electronic Ballast, 1/4 HP Motor), Communication Method Wireless, Color White, Includes (2) Interchangeable Lense, (2) Light Pipe, Sensor Operation Photocell, Lighting Technology LED, Installation Location Ceiling, Standards UL924, Overall Diameter 4.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.