
Centered Opening Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # 84039-40
Zoro # G216091585
product price: $5.69
/eaKey Features
Number of Gangs
2
Color
Silver
Standards
RoHS
Material
Stainless Steel
Plate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84039-40
Zoro #
G216091585
UPC #
078477431801
Country of Origin
China
Dimensions
Plate Size
Standard
Details
Item
Centered Opening Wall Plate
Number of Gangs
2
Color
Silver
Standards
RoHS
Material
Stainless Steel
For Use With
Traditional Leviton Devices
Material Grade
Type 302
Combination Type
Centered Opening; Duplex
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Wall Plate Type
Combination
Description
Centered opening wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.