Charging Outlet, 50 A, Black, Nylon

  • Mfr # 1450R
  • Zoro # G812937126
product price: 
$
74.85
/ea

Key Features

Number of Wires
4
Shrouded
No
Horsepower Rating
3 hp
Housing Color
Black
Minimum Operating Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450R
Zoro #
G812937126
UPC #
078477013342
Country of Origin
China

Dimensions

Face Plate Height
3.8 in
Overall Depth
2.3 in
Mount Hole Center-to-Center Width
0.3 in
Maximum Wire Size
4 AWG
Minimum Wire Size
10 AWG
Flange Diameter
2.4 in
Face Plate Width
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Number of Wires
4
Shrouded
No
Horsepower Rating
3 hp
Housing Color
Black
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Number of Poles
3
Flange Type
Flanged
GFCI
No
NEMA Receptacle Configuration
14-50R
For Environment
Industrial
Hub Type
Dead End
Number of Wall Plates Included
0
Wire Connection Type
Screw Terminals
Grounding
Grounded
Receptacle Face Type
Smooth
Flange Shape
Round
Number of Outlets
4
Housing Material
Nylon
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Voltage Rating
125/250V AC
UL 94 Flammability Rating
HB
Receptacle Type
Single
Grade
EV
Current Rating
50 A
Polarized
No
Market
Industrial, Residential
Surge Protection
No
Number of Gangs
2
Wiring Method
Side
Standards
cULus, RoHS, UL94
Phase
Single
For Location
Indoor

Description

Charging Outlet, Connection Orientation Straight, Current Rating 50 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 14-50R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Not Applicable, Standards cULus, RoHS, UL94, Voltage Rating 125/250V AC

Ratings & reviews