Charging Outlet, 50 A, Black, Nylon

  • Mfr # 1450W
  • Zoro # G612937128
product price: 
$
68.59
/ea

Key Features

Phase
Single
Grade
EV
Connection Orientation
Straight
Horsepower Rating
3 hp
Receptacle Face Type
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1450W
Zoro #
G612937128
UPC #
078477013359
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Flange Diameter
2.4 in
Face Plate Width
2.8 in
Maximum Wire Size
4 AWG
Face Plate Height
3.8 in
Minimum Wire Size
8 AWG
Overall Depth
2.3 in
Mount Hole Center-to-Center Width
0.3 in

Details

Phase
Single
Grade
EV
Connection Orientation
Straight
Horsepower Rating
3 hp
Receptacle Face Type
Smooth
For Location
Outdoor
Housing Color
Black
NEMA Enclosure Rating
3R
Number of Poles
3
Standards
cULus, RoHS
Number of Outlets
4
Wire Connection Type
Screw Terminals
Voltage Rating
125/250V AC
Hub Type
Dead End
NEMA Receptacle Configuration
14-50R
Number of Wall Plates Included
0
For Environment
Industrial
Flange Shape
Round
Shrouded
No
Current Rating
50 A
Housing Material
Nylon
Market
Industrial
Wiring Method
Side
UL 94 Flammability Rating
HB
Grounding
Grounded
Number of Gangs
2
Flange Type
Flanged
Resistance Properties
Weather Resistant
Number of Wires
4
Maximum Operating Temperature
140 Degrees F
Receptacle Type
Single
GFCI
No
Mount Type
Flush
Polarized
No
Surge Protection
No
Minimum Operating Temperature
-40 Degrees F

Description

Charging Outlet, Connection Orientation Straight, Current Rating 50 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 14-50R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Single, Polarized No, Receptacle Type Single, Resistance Properties Weather Resistant, Standards cULus, RoHS, Voltage Rating 125/250V AC

Ratings & reviews