Zoro Homepage

Circuit Breaker, 20A, 1 Pole, 120V AC

  • Mfr # R02-LB120-DFR

  • Zoro # G509992858


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Width
3.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R02-LB120-DFR
Zoro #
G509992858
UPC #
78477639771
Country of Origin
United States

Dimensions

Width
3.10 in
Depth
1 in
Height
3.90 in

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
DC Voltage Rating
Not Rated

Description

Leviton dual-function AFCI/GFCI Circuit Breakers provide overload, short-circuit, arc-fault, and ground-fault protection and feature an all plug-on design. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker, so the entire panel can be wired without circuit breakers installed. Branch circuit breakers can be easily plugged on at final installation. They also feature color indicators in the handle and intuitive LEDs to easily see operational status at-a-glance. For applications up to 60 Amp when using copper wire or 50 Amp when using aluminum wire.Simple - features an all plug-on design - no wiring to the circuit breakerIntuitive - color indicators in the handle to easily see operational status at-a-glanceApproachable - contemporary aesthetic and rocker style handle are more user friendlySafe - exceeds UL requirements for circuit breakers, making sure it will not reset if fault protection is compromisedCompatible only with Leviton load centers
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.