Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leviton CIRCUIT BREAKERS ACCY MANUAL TRANSFER INTERLOCK KIT LITLK

CIRCUIT BREAKERS ACCY MANUAL TRANSFER INTERLOCK KIT (Discontinued)

  • Mfr # LITLK
  • Zoro # G5662807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITLK
Zoro #
G5662807
UPC #
78477822753
Country of Origin
Unknown

Dimensions

Height
13.0710 in
Length
15.0390 in

Details

Item
Interlock Kit
Type
Circuit Breaker Accessory
Color
White
Application
Commercial and Residential Applications

Description

Circuit Breaker Manual Transfer Interlock Accessory Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.