Zoro Homepage

Clear, 4-Pin (2G11)

  • Mfr # 23452-H

  • Zoro # G507044337


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Mounting
Snap-In
Finish
Polycarbonate
Color
Clear
Lamp Base
2G11
Features
Horizontal Mounting Orientation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23452-H
Zoro #
G507044337
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 1/8 in

Details

Item
Lampholder
Mounting
Snap-In
Finish
Polycarbonate
Color
Clear
Lamp Base
2G11
Features
Horizontal Mounting Orientation
Bulb Base Type
4-Pin (2G11)
Compatible with Brand
Universal
Lamp Contacts
4-Pin
Lampholder Type
Compact
Body Material
Polycarbonate

Description

Lampholder, Bulb Base Type 4-Pin (2G11), Color Clear, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Horizontal Mounting Orientation, Length 1 1/8 in, Product Type Lamp Support Clip, Voltage Not Applicable, Watts Not Applicable, Finish Polycarbonate, Mounting Snap-In, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.