
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40833-BIR
Zoro #
G5716384
UPC #
078477962381
Country of Origin
China
Dimensions
Width
6 in
Length
4.00 in
Height
0.62 in
Size
0.636 H x 0.575 W x 1.19 D in
Details
Cable Type
Speaker (Red)
Item
Keystone Jack
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Color
Ivory
Material
Plastic
Mounting
Surface;Flush
Application
Commercial Applications
Series
QuickPort
Connection
Snap-In
Termination Type
Screw
Product Color
Ivory
Product Type
Data Transfer Adapter
Product Name
QuickPort Binding Post Adapter
Product Line
QuickPort
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
CSA Certified
Description
QuickPort Binding Post Adapter with Red Stripe, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.