
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40735-ROG
Zoro #
G5709883
UPC #
78477116210
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6 in
Height
1.10 in
Dimensions
0.636 in H x 0.578 in W x 1.92 in D
Details
Cable Type
UTP
Color
Gray
Material
Plastic
Type
Type 110
Category Type
Cat 5e
Connector Type
Snap-In
Application
High End Audio, Video Male Plugs and Commercial Applications
Finish
Gold Plated
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
cULus listed
Mounting Type
Flush/Surface
Description
QuickPort RCA 110-Type, Orange Barrel, Color Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.