
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40735-ROT
Zoro #
G5667987
UPC #
78477342121
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
0.6"
Height
0.6"
Dimensions
0.636 in H x 0.578 in W x 1.92 in D
Depth
1.1"
Details
Cable Type
UTP
Color
Light Almond
Material
Plastic
Application
High End Audio, Video Male Plugs and Commercial Applications
Finish
Gold Plated
Connector Type
RCA Audio/Video - Female, 110
Category Type
Cat 5e
Type
Type 110
Product Name
RCA 110-Termination QuickPort Connector, Orange Barrel, Light Almond Housing
Connector Plating
Gold
Product Type
A/V Connector
Product Color
Light Almond, Orange
Connector Details
1 x 110, 1 x RCA Audio/Video Female
Standard
cULus listed
Environmental Conditions
Flammability (Rated V-0 per UL94)
Mounting Type
Flush/Surface
Description
QuickPort RCA 110-Type, Orange Barrel, Color Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.