
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40735-RRI
Zoro #
G5709777
UPC #
78477116340
Country of Origin
Mexico
Dimensions
Width
0.6"
Depth
1.1"
Height
0.6"
Details
Connector Type
RCA Audio/Video - Female
Connector Plating
Gold
110 Block
Yes
Certifications & Standards
UL 94V-0, cULus
Product Material
Plastic
Product Name
QuickPort Audio/Video Connector
Connector Details
1 x RCA Audio/Video Female
Product Type
A/V Connector
Product Color
Ivory
Product Line
QuickPort
Description
QuickPort RCA 110-Type, Red Barrel, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.