
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40735-RWE
Zoro #
G5711877
UPC #
78477116258
Country of Origin
Mexico
Dimensions
Length
4 in
Width
6 in
Height
1.1 in
Size
0.64 H x 0.58 W x 1.10 D in
Details
Connection
Snap-In
Mounting
Surface;Flush
Material
High Impact Plastic
Application
High End Audio, Video Male Plugs and Commercial Applications
Type
110-Type RCA Connector
Connector Type
RCA Audio/Video - Female
110 Block
Yes
Product Name
QuickPort 40735-RWE Audio/Video Connector
Product Line
QuickPort
Product Color
Black
Product Type
A/V Connector
Connector Details
1 x RCA Audio/Video Female
Standard
cULus listed
Environmental Conditions
Flammability (Rated V-0 per UL94)
Description
QuickPort RCA 110-Type, White Barrel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.