
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40830-BWV
Zoro #
G5716287
UPC #
78477342947
Country of Origin
China
Dimensions
Length
4.00 in
Width
6 in
Height
0.62 in
Size
0.636 H x 0.575 W x 1.21 D in
Details
Cable Type
Shielded A/V with Terminated RCA Plugs
Connection
Snap-In
Mounting
Surface;Flush
Material
High Impact Plastic
Termination Type
Front and Rear RCA Plugs
Connector Type
RCA Audio/Video - Female
Application
For termination on UTP cable, speaker wire or shielded AV cable and commercial applications
Body Material
High-Impact Fire-Retardant Plastic
Body Color
White
Contact Surface Material
Gold-Plated
Barrel or Stripe Color
Green
Flammability
Rated V-0 per UL 94
Position / Conductor
Female to Female
Product Type
A/V Connector
Product Line
QuickPort
Product Name
QuickPort RCA Connector
Connector Details
RCA Audio/Video Female
Product Color
White
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
CSA Certified
Description
QuickPort RCA, Gold-Plated Connector with Green Stripe, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.