
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40734-SVT
Zoro #
G5717224
UPC #
78477342091
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6 in
Height
1.10 in
Dimensions
0.636 in H x 0.575 in W x 1.1 in D
Details
Cable Type
UTP
Color
Light Almond
Material
Plastic
Application
Commercial Applications
Type
110-Type to Female
Connector Type
Snap-In
Mounting Type
Flush/Surface
Standard
cULus listed
Environmental Conditions
Flammability (Rated V-0 per UL94)
Description
QuickPort 110-Type To Female S-Video, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.