
Coaxial Connectors Coupler Binding Post Black Stripe White (Discontinued)
- Mfr # 40833-BWE
- Zoro # G5688682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40833-BWE
Zoro #
G5688682
UPC #
78477962411
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6 in
Height
0.62 in
Dimensions
0.636 in H x 0.575 in W x 1.19 in D
Details
Item
Keystone Jack
Cable Type
Speaker (Black)
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Connection
Snap-In
Color
White
Mounting
Surface;Flush
Material
Plastic
Series
QuickPort
Finish
Gold Plated
Termination Type
Screw
Application
Commercial
Product Color
White
Product Name
QuickPort Binding Post Adapter
Product Line
QuickPort
Product Type
Data Transfer Adapter
Standard
CSA Certified
Environmental Conditions
Flammability (Rated V-0 per UL94)
Suitable For Use With
Banana Jack Connector and QuickPort® Wallplate, Housing and Panel
Description
Leviton QuickPort Binding Post Snap-In Modular insert - White with Black Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.