
COAXIAL CONNECTORS COUPLER BNC NICKEL PLATED BLACK (Discontinued)
- Mfr # 41084-BEF
- Zoro # G5683807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41084-BEF
Zoro #
G5683807
UPC #
078477816745
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6 in
Height
0.62 in
Dimensions
0.65 in H x 0.6 in W x 1.4 in D
Description
BNC QuickPort Adapter, Nickel-Plated, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.