
COAXIAL CONNECTORS COUPLER RCA IVORY W/ BLACK STRIPE (Discontinued)
- Mfr # 40830-BIE
- Zoro # G5688698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40830-BIE
Zoro #
G5688698
UPC #
78477962343
Country of Origin
China
Dimensions
Length
4.00 in
Width
6 in
Height
0.62 in
Dimensions
0.636 in H x 0.575 in W x 1.21 D
Details
Cable Type
Shielded A/V with Terminated RCA Plugs
Material
High Impact Plastic
Connector Type
RCA Audio/Video - Female
Body Material
High-Impact Fire-Retardant Plastic
Finish
Gold Plated
Termination Type
Front and Rear RCA Plugs
Application
Commercial
Barrel or Stripe Color
Black
Position / Conductor
Female to Female
Contact Surface Material
Gold-Plated
Body Color
Ivory
Flammability
Rated V-0 per UL 94
Product Line
QuickPort
Product Type
A/V Connector
Connector Details
RCA Audio/Video Female
Product Name
QuickPort RCA Connector
Product Color
Ivory
Standard
CSA Certified
Mounting Type
Flush/Surface
Environmental Conditions
Flammability (Rated V-0 per UL94)
Description
QuickPort RCA Jack Connector, Black Stripe, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.