
COAXIAL CONNECTORS COUPLER RCA IVORY W/ GREEN STRIPE (Discontinued)
- Mfr # 40830-BIV
- Zoro # G5716016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40830-BIV
Zoro #
G5716016
UPC #
078477342626
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6 in
Height
0.62 in
Dimensions
0.636 in H x 0.575 in W x 1.21 D
Description
QuickPort RCA, Gold-Plated Connector with Green Stripe, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.