
COAXIAL CONNECTORS COUPLER RCA LIGHT ALMOND W/ BLACK STRIPE (Discontinued)
- Mfr # 40830-BTE
- Zoro # G5668425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40830-BTE
Zoro #
G5668425
UPC #
78477342251
Country of Origin
Mexico
Dimensions
Length
4.00 in
Width
6.00 in
Height
0.62 in
Size
0.636 H x 0.575 W x 1.21 D in
Details
Connection
Snap-In
Mounting
Surface;Flush
Material
High Impact Plastic
Application
Termination on UTP Cable, Speaker Wire or Shielded AV Cable and Commercial Applications
Connector Type
RCA Audio/Video - Female
Product Color
Light Almond
Product Name
QuickPort RCA Connector
Product Line
QuickPort
Connector Details
RCA Audio/Video Female
Product Type
A/V Connector
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
CSA Certified
Description
QuickPort RCA, Gold-Plated Connector with Black Stripe, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.