Zoro Homepage

Coaxial Connectors Gn Compression F-Conn Sold X 100

  • Mfr # 40985-CPF

  • Zoro # G1284587


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Color
Silver
Cable Type
RG-6 Quad
Impedance
75 ohms
Connector Code
See Page 384 of Catalog 400
Hz
0 to 4 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40985-CPF
Zoro #
G1284587
UPC #
78477165065
Country of Origin
Unknown

Details

Item
Coaxial Connector
Color
Silver
Cable Type
RG-6 Quad
Impedance
75 ohms
Connector Code
See Page 384 of Catalog 400
Hz
0 to 4 GHz
Connection
F-Type Male
Installation Method
Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.