Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White

  • Mfr # 5641-W

  • Zoro # G4046218


product price: $17.99
/ea

Key Features

Type
Decora Combination Switch
Voltage
120/277 VAC
Grade
Residential/Commercial Specification Grade
Width
1.88 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5641-W
Zoro #
G4046218
UPC #
78477516683
Country of Origin
Mexico

Dimensions

Width
1.88 in
Length
1.81 in
Height
4.12 in
Size
4.20 H x 1.31 W x 16 D in

Details

Type
Decora Combination Switch
Voltage
120/277 VAC
Grade
Residential/Commercial Specification Grade
Color
White
Amperage
15 A
HP Rating
1/2HP-120V 2HP-240V-277V
Standards and Certifications
UL/CSA
Body Material
Thermoplastic
Strap Material
Steel
Torque Range
14- 18 in.-lbs
Feature
Single-Pole / 3-Way
Actuator Material
Thermoplastic
Product Type
2-Switch Combo
Max. Amperage
12 Amp
Pole
1
Termination
Side
Grounding
Grounding
Application
Commercial
Standard
UL Listed (E-7458);CSA Certified (LR-3413);NOM Certified (057)
Operating Temperature
-40 to +120 °C
Mounting
Wallplate
Connection
Side Wired
Actuator
Rocker
Enclosure
NEMA 5-15R
Interface
Side Wired
Environmental Conditions
Flammability (Rated UL 94 V-2)
Contact Rating
120/277 VAC;15 AMP

Description

15 Amp, 120/277 Volt, Decora Brand Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Grounding, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.