Zoro Homepage

Combination Wall Plate, Number of Gangs: 2 Metal, White

  • Mfr # 88085

  • Zoro # G016091600


product price: $10.89
/ea

Key Features

Number of Gangs
2
Standards
RoHS, UL/CSA
Color
White
Material
Metal
Mount Hole Center-to-Center Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88085
Zoro #
G016091600
UPC #
078477813867
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
2.4 in
Overall Depth
0.2 in
Overall Height
4.5 in
Overall Width
2.8 in
Plate Size
Standard

Details

Number of Gangs
2
Standards
RoHS, UL/CSA
Color
White
Material
Metal
Item
Combination Wall Plate
Mount Type
Strap
Combination Type
Blank/Single
Wall Plate Type
Combination
Material Type
Metallic
Shape
Rectangular

Description

Device Combination Wallplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.