
Combination Wall Plate, Number of Gangs: 2 Stainless Steel, Silver
Mfr # 84008-40
Zoro # G616091598
product price: $10.99
/eaSold in multiples of 2 for $21.98
Key Features
Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Number of Gangs
2
Includes
Spanner Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84008-40
Zoro #
G616091598
UPC #
078477812532
Country of Origin
China
Dimensions
Overall Depth
0.2 in
Plate Size
Standard
Mount Hole Center-to-Center Height
2.4 in
Overall Width
2.8 in
Overall Height
4.5 in
Details
Standards
RoHS, UL/CSA
Material
Stainless Steel
Item
Combination Wall Plate
Color
Silver
Number of Gangs
2
Includes
Spanner Screws
Material Grade
Type 302
Mount Type
Box
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Shape
Rectangular
Wall Plate Type
Combination
Includes Mounting Hardware
Yes
Combination Type
Duplex/Blank
Description
Device Combination Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.