Zoro Homepage

Commercial 15A Ivory Grounded Quiet 4-Way Switch

  • Mfr # S01-CS415-2IS

  • Zoro # G721861208


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01-CS415-2IS
Zoro #
G721861208
UPC #
78477409695
Country of Origin
United States

Description

Commercial Specification Grade. 4-way long-life toggle switch with captive mounting screws for fast installation. Large-head terminal screws backed out and staked for fast side wiring of up to No. 10 copper wire. Heavy-gauge rust-resistant steel mounting strap break-off plaster ears for best alignment. Large silver-cadmium oxide contacts insure long life. 15A/120/277V; 1/2HP at 120V 2HP at 240V. UL (Underwriters Laboratories) listed. CSA (Canadian Standards Association) approved.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.