Zoro Homepage

Companion Switch, White

  • Mfr # SBK00-CSW

  • Zoro # G716129702


product price: $41.49
/ea

Key Features

Switch Style
Rocker
Color
White
Switch Function
Maintained
Standards
CSA C22.2 No. 184.1-15, FCC Part 15 Class B, UL 1472
Voltage Rating
3V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK00-CSW
Zoro #
G716129702
UPC #
078477014745
Country of Origin
China

Details

Switch Style
Rocker
Item
Companion Switch
Color
White
Switch Function
Maintained
Standards
CSA C22.2 No. 184.1-15, FCC Part 15 Class B, UL 1472
Voltage Rating
3V
Minimum Operating Temperature
32 Degrees F
Features
No Wiring Required
Market
Commercial
Maximum Operating Temperature
104 Degrees F
Pilot Light
No
Illuminated
No

Description

Wireless Companion Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.