
Conduit Fitting Conduit Hub, 1 1/4", threaded, die-cast zinc
Mfr # HUB-114
Zoro # G315487982
product price: $37.39
/eaKey Features
Conduit Fitting Type
Conduit Hub
Trade Size
1 1/4"
Connection Type
threaded
Material
die-cast zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUB-114
Zoro #
G315487982
UPC #
078477505564
Country of Origin
Mexico
Dimensions
Trade Size
1 1/4"
Details
Item
Conduit Fitting
Conduit Fitting Type
Conduit Hub
Connection Type
threaded
Material
die-cast zinc
Description
Conduit Hub 1 1/4" IMC/Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.