Conduit Fitting Conduit Hub, 3/4 in, Watertight, Stainless Steel

  • Mfr # SSHUB

  • Zoro # G115488608


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Conduit Hub
Trade Size
3/4 in
Connection Type
Watertight
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSHUB
Zoro #
G115488608
UPC #
078477745854
Country of Origin
Mexico

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Conduit Hub
Connection Type
Watertight
Material
Stainless Steel

Description

Conduit Hub 3/4" Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.