
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22L25-SW
Zoro #
G4074455
UPC #
078477270486
Country of Origin
Mexico
Dimensions
Power Terminals Wire Size
350 MCM to 500MCM
Details
Item
Connector
Series
22
Terminal Connection
Crimp
Male/Female
Female
Current Rating
600 Amp
Voltage Rating
600VAC
NEMA Rating
3R
Conductor Material
Brass
Single Pole Device Style
Ball Nose
Color
White
Standards
ETL
Material
Stantoprene
Amps AC/DC
690AC/DC
Cable Range
350 to 500 MCM
Fits
Up to 690A Male Single Pole Device
Description
22 SERIES SINGLE POLE CAM TYPE LATCHING PLUG BALL NOSE, CRIMP CONNECTION, FEMALE DETACHABLESANTOPRENE COF WHITE, 600 VOLTS, RATED UP TO 690 AMPERES CONTINUOUS CABLE RANGE - 350-500MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.